Pipe & Plumbing Wrenches
Availability
Brand
Free Shipping
Special Price
Length
Height
Type
Color
Price
Related Products
C.S. Unitec EX502-36B Pipe Wrench, Copper Beryllium, 36" Features: Non-Sparking and Non-Magnetic Part # and dimensions laser engraved for easy identification Made from copper beryllium
RIDGID® Model No. 12 Straight Pipe Wrenches, 12", 2" Pipe Capacity Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.
The Crescent aluminum pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize our patent pending K9™ jaw teeth, allowing for up to 30° of additional pipe biting access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. Features: K9™ jaw technology allows teeth to bite in an arc of 30° for greater access in tight spaces 25% larger bite surface provides maximum grip helping to increase tooth durability and life ...
RIDGID® Model No. 14 Straight Pipe Wrenches, 14", 2" Pipe Capacity Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.