Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® 3-Drawer Mesh Desktop Organizer, Black

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

Lorell® 3-Drawer Mesh Desktop Organizer, Black

Item #: WBB957697

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.00 Save up to 33%
Price: $33.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® 3-Drawer Mesh Desktop Organizer, Black

Steel mesh desk organizer provides a large letter-size tray, a vertical section for files, and three drawers to organize pens, pencils, pads and other accessories. Recyclable organizer Painted a black powder coat finish.

Product Specifications

    • WIDTH INCHES7-7/8
    • DEPTH INCHES15-1/4
    • HEIGHT INCHES10-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDLorell®
    • DESCRIPTION3-Drawer Desktop Organizer
    • MANUFACTURERS PART NUMBERLLR95257
    • PACKAGE QUANTITY1 Each
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:25