Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjustable Wire Organizer - 8 Pocket - Pkg Qty 6
See all 159 items in product family

Adjustable Wire Organizer - 8 Pocket - Pkg Qty 6

Item #: WBB442965

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 6

Price: $155.70
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Adjustable 8 Pocket Wire Organizer.

Ideal for those who need adjustable filing space. An ideal organizer for holding binders, files, mail, papers and reports, the Adjustable Wire Organizer lets you design the dividers to meet your needs-slots are every one inch in width. The base is constructed of heavy-gauge steel to provide maximum strength and stability, the STEELMASTER Adjustable Wire Organizer's feature rounded corners and tapered tops to make loading and unloading of documents quick and easy. Coated with a black chip and scratch-resistant finish, the wire is in a bright nickel-finish. The organizer's non-slip, non-mar padded bottom provides a scratch-free, secure grip.

Product Specifications

    • WIDTH INCHES18-3/8
    • DEPTH INCHES8-1/8
    • HEIGHT INCHES7-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDSteelmaster®
    • DESCRIPTIONAdjustable Wire Organizer - 8 Pocket
    • MANUFACTURERS PART NUMBER2649012BK
    • PACKAGE QUANTITY1
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:64