Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bamboo 2 Tier Letter Tray

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Bamboo 2 Tier Letter Tray

Item #: WBB974312

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.64 Save up to 20%
Price: $38.95
Product Information
Customer Review
Product Q&A
Accessories
Bamboo 2 Tier Letter Tray

2-Tier horizontal desktop organizer. Well constructed, modern, and roomy. Top tray can be removed for added convenience when handling documents or folders. 2" space between trays. Durable bamboo wood.

Product Specifications

    • WIDTH INCHES9-1/2
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES4
    • COLOR FINISHBamboo
    • CONSTRUCTIONBamboo
    • BRANDBuddy Products
    • DESCRIPTION2 Tier Letter Tray
    • MANUFACTURERS PART NUMBERBB-009
    • PACKAGE QUANTITY1
    • TYPELetter Tray
    • LIMITED WARRANTY2 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:26