Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Lorell® Bamboo Front Load Letter Tray, Letter Size, 2/Set

Item #: WBB957706

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.00 Save: up to 41%
Price: $36.95

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
Lorell® Bamboo Front Load Letter Tray, Letter Size, 2/Set

Environmentally friendly letter trays are part of Lorell Bamboo Desk Accessory collection. Durable bamboo is more sustainable and regenerative than traditional hardwood. Since bamboo is one of the world's fastest-growing plants and has a tensile strength comparable to steel, it makes the perfect alternative to hardwood accessories. Stackable letter trays feature an open top and one open side for front-loading.

Product Specifications

  • WIDTH INCHES10
  • DEPTH INCHES4-3/4
  • HEIGHT INCHES13
  • COLOR FINISHBamboo
  • CONSTRUCTIONBamboo
  • BRANDLorell®
  • DESCRIPTIONFront Load Letter Tray
  • MANUFACTURERS PART NUMBERLLR96528
  • PACKAGE QUANTITY1 Each
  • TYPEWood Desktop Organizers
  • PROMOTIONEveryday Low Price
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.