Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bamboo Small Organizer, Natural (Qty. 4)

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Bamboo Small Organizer, Natural (Qty. 4)

Item #: WBB651872

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $168.00 Save: up to 57%
Price: $72.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Save 38%. Limited Time Promotion.
Our Price reflects 38% savings. Offer ends December 31, 2014


Bamboo Small Organizer, Natural (Qty. 4)

Challenge clutter with the Bamboo Small Organizer. The small and sleek organizer provides superb storage for pens, pencils, paper and binder clips and other small desk necessities. The letter holder can easily organize mail or other small documents. The front tray can hold personal items such as keys or a cell phone or desk supplies that are frequently needed.

Product Specifications

  • WIDTH INCHES8
  • DEPTH INCHES10
  • HEIGHT INCHES4
  • COLOR FINISHNatural
  • CONSTRUCTIONBamboo
  • ASSEMBLYAssembled
  • BRANDSafco®
  • DESCRIPTIONSmall Organizer
  • MANUFACTURERS PART NUMBER3642NA
  • PACKAGE QUANTITY4
  • TYPEWood Desktop Organizers
  • LIMITED WARRANTYLimited Lifetime
  • PROMOTION38% Off
  • MANUFACTURER PART NUMBER3642NA

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.