Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Book Supports W/Poly Base, 6"x8-1/2"x9", Black

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Book Supports W/Poly Base, 6"x8-1/2"x9", Black

Item #: WBB1604069

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.50 Save up to 68%
Price: $ 3.07
Product Information
Customer Review
Product Q&A
Accessories
Sparco™ Book Supports W/Poly Base, 6"x8-1/2"x9", Black

Book supports are made of heavy-gauge steel with smooth edges and baked enamel finishes. Nonskid poly bases will not scratch or stain surfaces.

Product Specifications

    • WIDTH INCHES9-5/16
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES9-1/8
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • BRANDSparco™
    • DESCRIPTIONJumbo with Poly Base Bookends
    • MANUFACTURERS PART NUMBERBS410
    • PACKAGE QUANTITY2
    • TYPEBookends

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!