Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bookend Economy 9 Inch High - Pkg Qty 6
See all 46 items in product family

Bookend Economy 9 Inch High - Pkg Qty 6

Item #: WBB442957

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$5.60 each

Sold in packages of 6

Price: $33.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Steel Bookends.

Economy model with padded bottom. Steel Bookends have a reinforced rib design for added strength and stability. Perfect for housing binders, magazines, and manuals, the Steel Bookends are constructed of heavy-gauge steel to provide maximum strength and stability. STEELMASTER Steel Bookends are available in 5" and 9" high models and are coated with a scratch and chip-resistant powder finish. Made in the USA with more than 50% recycled content, this is a STEELMASTER 'go-green' product.

Product Specifications

    • WIDTH INCHES5-15/16
    • DEPTH INCHES8-3/16
    • HEIGHT INCHES9
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDSteelmaster®
    • DESCRIPTIONBookend Economy 9"H
    • MANUFACTURERS PART NUMBER241009004
    • PACKAGE QUANTITY6
    • TYPEBookends

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bookends

Your review: Pleased with the "Economy" bookends. Good Quality for the price

Pros: Price

Cons: Can't think of any

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:46