Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic™ 3 Tier Letter Size Horizontal Desk Tray - Black
See all 171 items in product family

Classic™ 3 Tier Letter Size Horizontal Desk Tray - Black

Item #: WBB195586

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $47.00 Save up to 13%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
Classic™ 3 Tier Letter Size Horizontal Desk Tray - Black

Horizontal desk trays feature radius cutout shelves for easy access to papers and files. Durable, heavy-duty base for stability. Solid side panels ensure stability. Black finish. 12"Wx9-1/2"Dx6-3/4"H overall dimensions.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES6-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDBuddy Products
    • DESCRIPTION3 Tier Letter Size Horizontal Desk Tray
    • MANUFACTURERS PART NUMBER0403-4
    • TYPEDesktop Organizer
    • WEIGHT LBS5.65