Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic™ Uinifile Combo Verticle and Horizontal File - Black
See all 177 items in product family

Classic™ Uinifile Combo Verticle and Horizontal File - Black

Item #: WBB195765

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $91.25 Save up to 42%
Price: $52.95
Product Information
Customer Review
Product Q&A
Accessories
Classic™ Uinifile Combo Verticle and Horizontal File - Black

This space-saving "all in one" combination file holder has seven compartments - 2 horizontal and 5 vertical. Each compartment is 2-1/8" apart. Small footprint is perfect when space is limited. Black finish. 12"Wx9"Dx14"H overall dimensions.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES9
    • HEIGHT INCHES14
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDBuddy Products
    • DESCRIPTIONUinifile Combo Verticle and Horizontal File
    • MANUFACTURERS PART NUMBER1109-4
    • TYPEDesktop Organizer
    • WEIGHT LBS9.25

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.