Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Desk Pad With Wood End Panels, Mahogany Finish, 21 X 38
See all 123 items in product family

Desk Pad With Wood End Panels, Mahogany Finish, 21 X 38

Item #: WBB51990

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.95 Save up to 17%
Qty Price
1 $67.63 ea.
2+ $66.70 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Desk Pad With Wood End Panels, Mahogany Finish, 21 X 38

Made of a wood base for long lasting durability. Smooth writing surface with genuine hand-finished wood panels adds touch of class to office. Color finish is Mahogany. Size is 38" W x 21" D x 1/4" H.

Product Specifications

    • WIDTH INCHES38
    • DEPTH INCHES21
    • HEIGHT INCHES1/4
    • COLOR FINISHMahogany
    • CONSTRUCTIONWood
    • BRANDCarver™
    • DESCRIPTIONDesk Pad with Wood
    • FINISHMahogany
    • MANUFACTURERS PART NUMBER2043
    • SHAPERectangular
    • TYPEDesk Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:44