Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Desk Top Organizer 56
See all 90 items in product family

Desk Top Organizer 56"W 2-Shelves - 56"W x 12"D x 18"H Mahogany

Item #: WBB239437

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $303.95
Product Information
Product Q&A
Accessories
FULL WIDTH DESK TOP ORGANIZERS
56"W Organizer
Ideal for desks and credenzas. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes 2 full width shelves with 10 adjustable, sliding metal dividers. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES56
  • DEPTH INCHES12
  • HEIGHT INCHES18
  • COLOR FINISHMahogany
  • CONSTRUCTIONWood
  • ASSEMBLYUnassembled
  • BRANDIronwood
  • DESCRIPTION56" 2-Shelf
  • MANUFACTURERS PART NUMBERDTO56MH
  • PACKAGE QUANTITY1
  • TYPEWood Desktop Organizers
  • PROMOTIONEveryday Savings

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.