Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Executive desk pad, leather-like, 19 x 24

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Executive desk pad, leather-like, 19 x 24

Item #: WBB51875

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $26.95 ea.
2 $20.00 ea.
3+ $18.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Executive desk pad, leather-like, 19 x 24

Create an attractive desktop accent in your office or at home. Protects desk from scratches and stains. Leather-like side panels provide space for cards and notes. Smooth writing surface.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES19
    • COLOR FINISHBlack
    • CONSTRUCTIONFaux Leather
    • BRANDArtistic®
    • DESCRIPTIONExecutive Desk Pad
    • MANUFACTURERS PART NUMBER817505
    • TYPEDesk Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed