Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Oak Desk Tray, Legal Size, Double Deep, Mahogany Finish
See all 56 items in product family

Genuine Oak Desk Tray, Legal Size, Double Deep, Mahogany Finish

Item #: WBB51986

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $36.95 ea.
3+ $32.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Genuine Oak Desk Tray, Legal Size, Double Deep, Mahogany Finish

Made of wood for long lasting durability. Solid corner lock construction for strength. Traditional angled pieces offer conservative yet stylish look. Elegant dovetail construction accents each piece while the rich wood finish brings out the natural look of the wood. Holds legal size documents and folders. Color finish is Mahogany. Size is 8-1/2" W x 14" D x 5" H.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES5
    • COLOR FINISHMahogany
    • CONSTRUCTIONWood
    • BRANDCarver™
    • DESCRIPTIONGenuine Oak Desk Tray
    • MANUFACTURERS PART NUMBER8223
    • NUMBER OF TIERS1
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed