Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Oak Desk Tray, Letter Size, Double Deep, 5"H, Mahogany Finish
See all 58 items in product family

Genuine Oak Desk Tray, Letter Size, Double Deep, 5"H, Mahogany Finish

Item #: WBB51967

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $34.24 ea.
2 $30.39 ea.
3+ $29.10 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Genuine Oak Desk Tray, Letter Size, Double Deep, 5"H, Mahogany Finish

Made of wood for long lasting durability. Solid corner lock construction for strength. Traditional angled pieces offer conservative yet stylish look. Elegant dovetail construction accents each piece while the rich wood finish brings out the natural look of the wood. Holds letter size documents and folders. Color finish is Mahogany. Size is 8-1/2" W x 11" D x 5" H.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES11
    • HEIGHT INCHES5
    • COLOR FINISHMahogany
    • CONSTRUCTIONWood
    • BRANDCarver™
    • DESCRIPTIONGenuine Oak Desk Tray
    • MANUFACTURERS PART NUMBER8213
    • NUMBER OF TIERS1
    • TYPEDesktop Organizer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice

Your review: I ordered two of these to dress up our shipping office. They appear to be of good quality and are a nice addition to the department. My only complaint is that I fail to see how they are stackable. They do not "lock" together in any way and I don't see any kind of accessory kit for this purpose. ***Global Management Comment: We are contacting the Customer on the optional accessory needed to stack the units.***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:60