Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hardwood Desk Tray, Legal Size, 2-1/4
See all 90 items in product family

Hardwood Desk Tray, Legal Size, 2-1/4"H, Oak Finish

Item #: WBB51953

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20.25
Product Information
Product Q&A
Accessories
Hardwood Desk Tray, Legal Size, 2-1/4"H, Oak Finish

Made of wood for long lasting durability. Solid corner lock construction for strength. Traditional angled pieces offer conservative yet stylish look. Elegant dovetail construction accents each piece while the rich wood finish brings out the natural look of the wood. Holds legal size documents and folders. Color finish is Oak. Size is 8-1/2" W x 14" D x 2-1/4" H.

Product Specifications

  • WIDTH INCHES8-1/2
  • DEPTH INCHES14
  • HEIGHT INCHES2-1/4
  • COLOR FINISHOak
  • CONSTRUCTIONWood
  • BRANDCarver™
  • DESCRIPTIONHardwood Desk Tray - Legal
  • MANUFACTURERS PART NUMBER7221
  • NUMBER OF TIERS1
  • TYPEWood Desktop Organizers
  • PROMOTIONEveryday Savings

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.