Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logo Padt Recycled Desktop Organizer w/Clear Overlay, 17 x 22, Black

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Logo Padt Recycled Desktop Organizer w/Clear Overlay, 17 x 22, Black

Item #: WBB51943

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $29.95 ea.
2 $25.95 ea.
3+ $24.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Logo Padt Recycled Desktop Organizer w/Clear Overlay, 17 x 22, Black

Clear, cushioned writing surface for comfortable writing and overlay to keep important papers in view. Metric and English ruler included on cover sheet. Nonslip base. Base Color: Black.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES17
    • COLOR FINISHBlack
    • CONSTRUCTIONPaper
    • BRANDArtistic®
    • DESCRIPTIONRecycled Desktop Organizer
    • MANUFACTURERS PART NUMBER41700S
    • MATERIAL(S)Recycled Paper
    • SHAPERectangular
    • TYPEDesk Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed