Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marline Steel Stainless Steel Small Spaced Rack 17"W x 5-7/8"D x 8"H 2210002-31

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

Marline Steel Stainless Steel Small Spaced Rack 17"W x 5-7/8"D x 8"H 2210002-31

Item #: WBB2213633

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $401.20 Save up to 27%
Price: $ 292.95
Product Information
Customer Review
Product Q&A
Accessories
Marline Steel Stainless Steel Small Spaced Rack 17"W x 5-7/8"D x 8"H 2210002-31

Stainless Steel Small Spaced Rack Electropolished

Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES5-7/8
    • HEIGHT INCHES8
    • COLOR FINISHElectropolished
    • CONSTRUCTIONStainless Steel
    • ASSEMBLYAll-Welded
    • BRANDMarlin Steel
    • DESCRIPTIONSteel Stainless Steel Small Spaced Rack
    • MANUFACTURERS PART NUMBER2210002-31
    • PACKAGE QUANTITY1
    • THICKNESS INCHES1/4
    • TYPERectangular Mesh Rack
    • LIMITED WARRANTY90 Days
    • WEIGHT LBS3.516

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!