Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Matte Desk Pad, PVC, 24"W x 19"D

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Lorell® Matte Desk Pad, PVC, 24"W x 19"D

Item #: WBB966509

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.00 Save up to 31%
Price: $20.75
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Matte Desk Pad, PVC, 24"W x 19"D

Personalize, organize and protect your work space with this quality desk pad. Rectangular desk pad offers a superior writing surface that will not indent, scratch or stain. The smooth surface reduces writing fatigue. Unique non-glare, non-slip surface provides a perfect way to protect your personal photographs and important reference materials. Crystal-clear desk pad also resists copy lifting and is made of PVC material.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES19
    • HEIGHT INCHES1/8
    • COLOR FINISHClear
    • COLOR(S)Crystal Clear
    • CONSTRUCTIONPVC
    • BRANDLorell®
    • DESCRIPTIONMatte Desk Pad
    • MANUFACTURERS PART NUMBERLLR39653
    • PACKAGE QUANTITY1
    • TYPEDesk Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:46