Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Matte Desk Pad, PVC, 36"W x 20"D

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Lorell® Matte Desk Pad, PVC, 36"W x 20"D

Item #: WBB966507

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $39.00 Save up to 42%
Price: $ 22.75
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Matte Desk Pad, PVC, 36"W x 20"D

Personalize, organize and protect your work space with this quality desk pad. Rectangular desk pad offers a superior writing surface that will not indent, scratch or stain. The smooth surface reduces writing fatigue. Unique non-glare, non-slip surface provides a perfect way to protect your personal photographs and important reference materials. Crystal-clear desk pad also resists copy lifting and is made of PVC material.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES20
    • HEIGHT INCHES1/8
    • COLOR FINISHClear
    • COLOR(S)Crystal Clear
    • CONSTRUCTIONPVC
    • BRANDLorell®
    • DESCRIPTIONMatte Desk Pad
    • MANUFACTURERS PART NUMBERLLR39651
    • PACKAGE QUANTITY1
    • TYPEDesk Pad

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Non-obtrusive & great value

Your review: Bought this for a modern clean lined desk. Didn't want something to stand out. Blends in perfect with grey glass top on desk.

Pros: Great value after shopping. Mouse glides over surface; no need for mouse pad.

Cons: Can see air bubbles underneath, but that really is not a big deal.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed