Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kantek Memo Pad Holder, For 3" x 3" Memo Notes, Aluminum/Acrylic, Black
See all 159 items in product family

Kantek Memo Pad Holder, For 3" x 3" Memo Notes, Aluminum/Acrylic, Black

Item #: WBB858914

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.49 Save up to 11%
Price: $10.25
Product Information
Customer Review
Product Q&A
Accessories
Kantek Memo Pad Holder, For 3" x 3" Memo Notes, Aluminum/Acrylic, Black

Memo holder accommodates 3" x 3" memo pads and keeps them within easy reach on your desk. Half-circle cutout in front offers easy access to memo sheets. Hand-crafted desk accessory is made of acrylic and aluminum.

Product Specifications

    • WIDTH INCHES3-3/4
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES2-3/16
    • COLOR FINISHBlack
    • CONSTRUCTIONAluminum
    • BRANDKantek
    • DESCRIPTIONMemo Pad Holder
    • MANUFACTURERS PART NUMBERKTKBA305
    • MATERIAL(S)Aluminum, Acrylic
    • PACKAGE QUANTITY1 Each
    • TYPEMemo & Note Holder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:23