Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesh 4-Tier Letter Tray

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Mesh 4-Tier Letter Tray

Item #: WBB974302

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.04 Save up to 24%
Price: $ 16.75
Product Information
Customer Review
Product Q&A
Accessories
Mesh 4-Tier Letter Tray

4-Tier horizontal mesh desktop organizer, well constructed, lightweight, modern and roomy. Trays can be moved back and forth for added convenience when handling folders or documents. 2" space between the trays. Black powder coat finish. Tray dim. 9-1/2"W x 12-3/4"D

Product Specifications

    • WIDTH INCHES12-1/4
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES13-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDBuddy Products
    • DESCRIPTIONMesh 4-Tier Letter Tray
    • MANUFACTURERS PART NUMBERZD018-4
    • PACKAGE QUANTITY1
    • TYPELetter Tray
    • LIMITED WARRANTY2 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!