Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Mesh Corner Desktop Organizer, 2 Pockets, Black

Rollover image to zoom in

Click image to enlarge

See all 175 items in product family

Lorell® Mesh Corner Desktop Organizer, 2 Pockets, Black

Item #: WBB957692

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.00 Save up to 38%
Price: $ 24.00
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Mesh Corner Desktop Organizer, 2 Pockets, Black

Steel mesh corner organizer provides four shelves to organize your small items, with files in reach in two side pockets. As a corner organizer in a vertical position, it fits perfectly in a 90-degree corner. Or it can be used in a horizontal position as a radius organizer. Recyclable organizer includes black powder coat finish.

Product Specifications

    • WIDTH INCHES10-13/16
    • DEPTH INCHES10-13/16
    • HEIGHT INCHES13
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDLorell®
    • DESCRIPTIONCorner Desktop Organizer
    • MANUFACTURERS PART NUMBERLLR95252
    • PACKAGE QUANTITY1 Each
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed