Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Mesh Desk Drawer Organizer, 5 Compartment, Black

Rollover image to zoom in

Click image to enlarge

See all 175 items in product family

Lorell® Mesh Desk Drawer Organizer, 5 Compartment, Black

Item #: WBB957687

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.00 Save up to 48%
Price: $ 6.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Mesh Desk Drawer Organizer, 5 Compartment, Black

Steel mesh organizer offers five compartments to store your office essentials. One long compartment is perfect for writing utensils while another compartment is big enough for correction film. Three small compartments in a plastic tray can house loose paper clips, keys, pushpins and other tiny office supplies. Steel mesh has a double-rimmed edge and a powder-coat finish with a design that also protects your desktop surface. Organizer is recyclable. Supplies are not included.

Product Specifications

    • WIDTH INCHES10-1/4
    • DEPTH INCHES5
    • HEIGHT INCHES2
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDLorell®
    • DESCRIPTIONDesk Drawer Organizer
    • MANUFACTURERS PART NUMBERLLR84146
    • PACKAGE QUANTITY1 Each
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!