Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Mesh Desk Valet, 4 Compartments, Black

Rollover image to zoom in

Click image to enlarge

See all 175 items in product family

Lorell® Mesh Desk Valet, 4 Compartments, Black

Item #: WBB957681

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.00 Save up to 31%
Price: $ 15.25
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Mesh Desk Valet, 4 Compartments, Black

Organize your keys, pens, cell phone, wallet, loose change and all your extra belongings in this four compartment steel mesh desk valet. Also includes a horizontal storage area for notebooks, files and folders. Recyclable valet can be placed on desks, credenzas, file cabinets, dressers or nightstands. Painted a black powder coat finish.

Product Specifications

    • WIDTH INCHES12-1/4
    • DEPTH INCHES6-1/4
    • HEIGHT INCHES4-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDLorell®
    • DESCRIPTIONDesk Valet
    • MANUFACTURERS PART NUMBERLLR21561
    • PACKAGE QUANTITY1 Each
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed