Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Mesh Desktop Organizer, 6 Compartments, Black

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

Lorell® Mesh Desktop Organizer, 6 Compartments, Black

Item #: WBB957693

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.00 Save up to 25%
Price: $38.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Mesh Desktop Organizer, 6 Compartments, Black

Desktop organizer offers both horizontal and vertical storage so you can neatly arrange your file folders and supplies in one spot. Three vertical compartments store your file folders in an upright position for easy access. The three horizontal compartments can store more file folders, loose papers and even supplies on the top shelf. Desktop organizer is made of mesh steel with a black powder-coat finish.

Product Specifications

    • WIDTH INCHES19-5/8
    • DEPTH INCHES11-1/4
    • HEIGHT INCHES8-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDLorell®
    • DESCRIPTIONDesktop Organizer
    • MANUFACTURERS PART NUMBERLLR95253
    • PACKAGE QUANTITY1 Each
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:25