Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Mesh Horizontal Vertical Desktop Organizer, 5 Compartments, Black

Rollover image to zoom in

Click image to enlarge

See all 175 items in product family

Lorell® Mesh Horizontal Vertical Desktop Organizer, 5 Compartments, Black

Item #: WBB957695

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.00 Save up to 33%
Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Mesh Horizontal Vertical Desktop Organizer, 5 Compartments, Black

Steel mesh 3 and 5 desk organizer provides three 1" horizontal letter-size trays and five 1" vertical file compartments. Helps keep the many papers that come your way organized and easily accessible. Recyclable organizer includes a back powder coat finish.

Product Specifications

    • WIDTH INCHES9-1/2
    • DEPTH INCHES11-3/8
    • HEIGHT INCHES13
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDLorell®
    • DESCRIPTIONHorizontal Vertical Desktop Organizer
    • MANUFACTURERS PART NUMBERLLR95255
    • PACKAGE QUANTITY1 Each
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!