Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Mesh Multipurpose Desktop Organizer, 3 Compartments, Black

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

Lorell® Mesh Multipurpose Desktop Organizer, 3 Compartments, Black

Item #: WBB957680

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.00 Save up to 39%
Price: $23.25
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Mesh Multipurpose Desktop Organizer, 3 Compartments, Black

Steel mesh multipurpose desktop organizer features two slide-out baskets to store miscellaneous items and three vertical compartments for files, notebooks and folders. Recyclable organizer Painted a black powder coat finish.

Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES8
    • HEIGHT INCHES7
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDLorell®
    • DESCRIPTIONMultipurpose Desktop Organizer
    • MANUFACTURERS PART NUMBERLLR21560
    • PACKAGE QUANTITY1 Each
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!