Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onyx™ Mesh Valet (Qty.6) - Black
See all 203 items in product family

Onyx™ Mesh Valet (Qty.6) - Black

Item #: WBB393420

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $192.00 Save: up to 42%
Price: $111.95
Product Information
Product Q&A
Accessories
It's Onyx™ organized. Keep your personal communication and other electronic devices neatly organized and conveniently in reach with the Onyx mesh valet organizer. Features three removable dividers that easily slide out to accommodate all sizes of devices. Made with steel mesh construction and black powder coat finish. Limited lifetime warranty.

Product Specifications

    • WIDTH INCHES12-1/4
    • DEPTH INCHES6-1/4
    • HEIGHT INCHES4-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • ASSEMBLYAssembled
    • BRANDSafco®
    • DESCRIPTIONMesh Valet
    • MANUFACTURERS PART NUMBER3249BL
    • PACKAGE QUANTITY6
    • TYPEMetal & Wire Desktop Organizers
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.