Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paperflow 2-1/6" x 3-1/2" Business Card Signage Charcoal

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Paperflow 2-1/6" x 3-1/2" Business Card Signage Charcoal

Item #: WBB659774

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paperflow 2-1/6" x 3-1/2" Business Card Signage Charcoal

Info sign 3 in 1. Can be used on the desk, on the door or as a wall flag, no additional hardware required. Ready to use - supplied with double sided tape.

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES3/4
    • HEIGHT INCHES2-1/2
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • BRANDPAPERFLOW
    • DESCRIPTIONBusiness Card Signage
    • MANUFACTURERS PART NUMBERSCV.11
    • MATERIAL(S)Polystyrene
    • TYPEInformation & Document Holders

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:21