Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhinolin Desk Pad with Privacy Cover, 19 x 24, Black
See all 124 items in product family

Rhinolin Desk Pad with Privacy Cover, 19 x 24, Black

Item #: WBB51945

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $27.60 ea.
2 $23.75 ea.
3+ $22.45 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Rhinolin Desk Pad with Privacy Cover, 19 x 24, Black

Protect your desk and provide yourself with a clean, even writing surface. The World's Finest Writing Surface™ self-healing surface “gives", making sure shallow cuts, nicks and pressure lines disappear. Offers you a nonreflective, antistatic, antibacterial and fatigue-reducing writing surface. No surface irregularities to impede writing--helping you obtain and maintain a professional look on all documents. Foam backing protects the desk and ensures a strong grip. Construction Material: Rhinolin® Base Color: Black.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES19
    • COLOR FINISHBlack
    • CONSTRUCTIONPVC
    • BRANDArtistic®
    • DESCRIPTIONDesk Pad with Privacy Cover
    • MANUFACTURERS PART NUMBER48041S
    • MATERIAL(S)Rhinolin
    • SHAPERectangular
    • TYPEDesk Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:60