Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel 5-Tier Horizontal Organizer-Letter Size
See all 159 items in product family

Steel 5-Tier Horizontal Organizer-Letter Size

Item #: WBB442970

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95
Product Information
Customer Review
Product Q&A
Accessories
The STEELMASTER® Steel 5-Tier Horizontal Letter Size Organizers.

Constructed of heavy-gauge steel to provide maximum strength and stability, the STEELMASTER Steel Multi-Tier Letter Size Organizer optimizes desk space; predrilled holes also allow for wall or partition mounting. Each tray features an I.D. label holder to customize trays and identify documents without removing them from the organizer. Coated with a black, scratch and chip-resistant finish, the organizer's non-slip, non-mar padded bottom provides a scratch-free, secure grip. A 'go green' product from STEELMASTER, the Steel Multi-Tier Letter Size Organizer is made in the USA

Features

  • Keeps important letter-size papers at your fingertips
  • Each tray features an ID label holder for easy identification and organization
  • Predrilled holes allow easy wall mounting or attachment to partition hangers to save desktop space
  • 51% post-consumer material

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES8-3/4
    • HEIGHT INCHES12-1/8
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDSteelmaster®
    • DESCRIPTIONSteel 5-Tier Horizontal Organizer
    • MANUFACTURERS PART NUMBER26425L004
    • PACKAGE QUANTITY1
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:46