Steel Combination Organizer With Adjustable Shelves
See all 159 items in product family

Steel Combination Organizer With Adjustable Shelves

Item #: WBB442963

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $120.95
Product Information
Customer Review
Product Q&A
Accessories
Steel Combination Organizer with Adjustable Shelves.

Large steel organizer with closed back. Versatile STEELMASTER® Combination Organizer with Adjustable Shelves has three letter-size, horizontal compartments on both ends coupled with five adjustable vertical slots in the middle. The closed back prevents documents from sliding through. Ideal for organizing folders, forms, magazines, reports, and catalogs. Constructed of heavy-gauge steel to provide maximum strength and stability, the STEELMASTER Steel Combination Organizer with Adjustable Shelves is coated with a black, scratch and chip-resistant finish; the organizer's non-slip, non-mar padded bottom provides a scratch-free, secure grip. A 'go green' product from STEELMASTER, the Steel Combination Organizer with Adjustable Shelves is made in the USA with more than 50% recycled content.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES11
    • HEIGHT INCHES8-1/8
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDSteelmaster®
    • DESCRIPTIONSteel Combination Organizer with Adjustable Shelves
    • MANUFACTURERS PART NUMBER26420HVHABLA
    • PACKAGE QUANTITY1
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:60