Steel Horizontal/Vertical Combination Organizer
See all 152 items in product family

Steel Horizontal/Vertical Combination Organizer

Item #: WBB442961

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.75 Save up to 32%
Price: $ 57.95
Product Information
Customer Review
Product Q&A
Accessories
Vertical & Horizontal Combo Organizer.

This best seller has three shelves and three slots. The STEELMASTER® Vertical & Horizontal Organizer has three letter-size vertical slots on the left and three letter-size horizontal shelves on the right. A STEELMASTER best seller, this is a great organizer for holding binders, files, mail, papers and reports. Constructed of heavy-gauge steel to provide maximum strength and stability, the STEELMASTER Steel Vertical & Horizontal Combination Organizer features rounded corners, recessed shelves, and tapered tops. Coated with a black, scratch and chip-resistant finish, the organizer's non-slip, non-mar padded bottom provides a scratch-free, secure grip. A 'go green' product from STEELMASTER, this Combination Organizer is made in the USA with more than 50% recycled content. Also available, the STEELMASTER Reverse Vertical & Horizontal Organizer offers the reverse set-up with three horizontal files on the left and three vertical slots on the right.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES11
    • HEIGHT INCHES8-1/8
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDSteelMaster®
    • DESCRIPTIONSteel Vertical / Horizontal Combo Organizer
    • MANUFACTURERS PART NUMBER26420HV004
    • PACKAGE QUANTITY1
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed