Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Vertical Organizer - 6 Slot
See all 159 items in product family

Steel Vertical Organizer - 6 Slot

Item #: WBB442964

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $38.95
Product Information
Customer Review
Product Q&A
Accessories
6 Slot Steel Vertical Organizer.

The STEELMASTER Steel Vertical Organizer is available in several models, designed to meet every need and fit every desktop. A STEELMASTER best seller, this is a great organizer for holding binders, files, mail, papers and reports. Constructed of heavy-gauge steel to provide maximum strength and stability, the STEELMASTER Steel Vertical Organizer is coated with a scratch and chip-resistant finish, the organizer's non-slip, non-mar padded bottom provides a scratch-free, secure grip. A 'go green' product from STEELMASTER, this organizer is made in the USA with more than 50% recycled content.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES11
    • HEIGHT INCHES8-1/8
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDSteelmaster®
    • DESCRIPTIONSteel Vertical Organizer - 6 Slot
    • MANUFACTURERS PART NUMBER2646BLA
    • PACKAGE QUANTITY1
    • TYPEDesktop Organizer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Steel Vertical Organizer-6 slot

Your review: This works great for what i need it for. No more mess, organized and neat now. Great product.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:21