Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wooden Mallet 4 Pocket Glove/Tissue Box Holder - Rectangle, Mahogany
See all 27 items in product family

Wooden Mallet 4 Pocket Glove/Tissue Box Holder - Rectangle, Mahogany

Item #: WBB885216

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.00 Save up to 35%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet 4 Pocket Glove/Tissue Box Holder - Rectangle, Mahogany

Our oak glove/tissue box holders are an attractive way to hold your gloves or tissues. Available in one, two, three or four box units for various sizes of gloves. Constructed of solid oak sides and laminated HDF front panel. Pre-drilled with hardware included for simple wall mounting.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES11
    • COLOR FINISHMahogany
    • CONSTRUCTIONWood
    • ASSEMBLYUnassembled
    • BRANDWooden Mallet
    • DESCRIPTION4 Pocket Glove/Tissue Box Holder
    • FRAME COLORMahogany
    • MANUFACTURERS PART NUMBERGBS11-4MH
    • NUMBER OF POCKETS4
    • PACKAGE QUANTITY1
    • TYPEGlove/Tissue Box Holder
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!