Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Tones Desk Tray Stackers, Letter/Legal, Black, Set of 4
See all 55 items in product family

Wood Tones Desk Tray Stackers, Letter/Legal, Black, Set of 4

Item #: WBB51904

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.25 ea.
2 $9.30 ea.
3+ $8.00 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wood Tones Desk Tray Stackers, Letter/Legal, Black, Set of 4

Solid wood pieces designed with soft curves. Create a sleek, Euro look of elegance on any desktop. Nonskid pads protect furniture. Set of four supports stacks letter or legal trays for extra capacity.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHESN/A
    • DEPTH INCHESN/A
    • HEIGHT INCHESN/A
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • BRANDRolodex™
    • DESCRIPTIONWood Tones Desk Tray Stackers
    • MANUFACTURERS PART NUMBER23386
    • NUMBER OF TIERS4
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed