Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Diopter Magnifier Lamp with Weighted Base

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

3 Diopter Magnifier Lamp with Weighted Base

Item #: WB250933

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $29.95
Product Information
Customer Review
Product Q&A
Accessories
BRIGHT LIGHT DESK LAMPS AND MAGNIFYING LIGHTS
3 Diopter Magnifier Lamp with Weighted Base
Desk lamps and magnifying lights provide a convenient light source and magnifying lens to enhance productivity in poorly lit work areas or for use in detailed assembly applications. Desk lamp includes a 2-piece swing arm for easy positioning that places light where it's need and swings out of the way when not in use. Swing arms measure 12" top arm and 11-1/2" base arm. 5 lb. weighted base is 8-1/4" diameter for stability on any desktop. Powerful 3-diopter magnifying lens is 1.75" diameter and includes a dust cover. Includes 15W mini compact fluorescent light. 120V power cord. UL listed.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES19
    • COLOR FINISHBlack
    • BASE TYPEDesktop
    • BRANDMG Electronics
    • DESCRIPTIONMagnifier Lamp With Weighted Base
    • MANUFACTURERS PART NUMBERLUX-300
    • SWING ARM/SWIVEL/GOOSENECK24" Spring Balanced Arm
    • WATTAGE15
    • BULBS15W Mini CFL 6400K Energy Saving Bulb
    • DIOPTER3
    • BULB TYPEFluorescent
    • LENS1-3/4"
    • MAGNIFICATION1.75X

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

8 Results

Excellent

Your review: Love it,Works great, Exactly what we were looking for.

Is this review helpful?

MAGNIFIER LAMP

Your review: MY WIFE USES IT FOR HER DRAWINGS SO SHE CAN SEE THE SMALLEST DETAILS. IT HELPS HER CORRECT THE LITTLE DEFECTS AND ENHANCES HER WORK. ALL HER CUSTOMERS APPRECIATE EVEN THE TINIEST FEATURES OF THE DRAWINGS. SHE COULDN'T DO WITHOUT IT.

Is this review helpful?

very pleased with the lamp

Your review: My husband inspects jewelry for our business and needed a new magnifier lamp that was not the clamp on kind. I found this weighted base lamp and he is very happy with it. The lens looks cloudy when the light is off but it is unnoticeable with the light on.

Is this review helpful?

Magnifier lamp

Your review: You had exactly the lamp I was looking for. It was delivered in a timely fashion . Thank you.

Is this review helpful?

Just what he wanted

Your review: I bought the lamp for my husband's birthday. He ties flies for Fly Fishing as a hobby. Finding one with the weighted base was perfect for his work table. He really likes it and uses it all the time. Great product - good price. Thank you, Margot Johnston

Is this review helpful?

Magnifier Lamp

Your review: Nice product, good quality, fast shipping, overall very nice!

Is this review helpful?

Great workbench tool

Your review: This magnifying lamp is great. It is sturdy enough to hold up for years of use but light enough to move around for convenience. The base is heavy enough that the lamp does not tip. I ended up buying three.

Is this review helpful?

Magnifier Lamp with weighted base

Your review: I purchased the lamp for my wife, who designs, creates and assembles beaded jewelry (earrings, necklaces, rings, and bracelets). She needed not only sufficient lighting, but some magnification for the delicate assembly. Before I purchased her this 3 Diopter Magnifier Lamp with Weighted Base, she was struggling throughout the day to assemble the number of jewelry that she really wanted to complete because of the strain on her eyes. After I purchased the magnifier lamp, she now spends upwards to 18 hours at a time at her station ... or as much time as she desires. This product is EXACTLY what it was advertised to do. Thank you SO much. Ed Riggle

Is this review helpful?

Sort by: 

8 Results

There are 8 questions and 7 answers for this product.

Sort by: 

8 Results

Is the cord on this light a 3 prong?

Question Asked By: Renee , April 11, 2016

+ View 1 Answer

Answer This Question

I am wanting to mount this to the wall. What is the through mount adaptor? Will this work, or do you have one that mounts to the wall?

Question Asked By: MIKE , April 11, 2016

+ View 1 Answer

Answer This Question

Are the LED's dimmable?

Question Asked By: Bret , October 28, 2014

+ View 1 Answer

Answer This Question

I am looking for a replacement bulb for small clamp on magnifying lamp. The flourescent bulkb is 4/3/4" inside diameter, 4 2/2" outside diameter. Specs on bulb read: 120v 13w 6400k. The lamp model #16279-002, E101956, UL Model 16913, Do you arry a suitable replacement bulb?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do you sell replacement lens for the 8 diopter magnifier lamp?

Question Asked By: Richard , ABQ , March 19, 2012

+ View 1 Answer

Answer This Question

I have this light, but the clamp to clamp it to my drawing board broke. Could I just order the clamp from you?

Question Asked By: Barbara Blair , Glenwood, Fl 32722 , January 06, 2012

+ View 1 Answer

Answer This Question

Why is this item 37 dollars less than the 8 diopter lamp when just the magnifying glass differs? Or, is the bulb housing plastic? also the 8 diopter one does not have a cover but the handle is silver colored instead of black ... what can you tell me about this 37 dollar price difference?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

8 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:60