Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bausch & Lomb ErgoTouch Grip Magnifier, 2X Magnification with 6X Inset, 4" Diameter Lens, Acrylic

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Bausch & Lomb ErgoTouch Grip Magnifier, 2X Magnification with 6X Inset, 4" Diameter Lens, Acrylic

Item #: WBB843899

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.65 Save up to 31%
Price: $18.50
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Bausch & Lomb ErgoTouch Grip Magnifier, 2X Magnification with 6X Inset, 4" Diameter Lens, Acrylic

Handheld magnifier features a round lens and a cushioned ErgoTouch handle that conforms to the grip of the hand for a more comfortable fit. Magnifier offers a 2X magnification and high-power bifocal inset for detailed inspection.

Product Specifications

    • COLOR FINISHClear/Gray
    • CONSTRUCTIONAcrylic
    • BRANDBausch&Lomb
    • DESCRIPTIONErgoTouch Grip Magnifier
    • MANUFACTURERS PART NUMBERBAL813304
    • PACKAGE QUANTITY1 Each
    • LENS4"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.