Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bausch & Lomb Packette High Power Magnifier, 5X Magnification, 1.42" Diameter Lens, Acrylic
See all 8 items in product family

Bausch & Lomb Packette High Power Magnifier, 5X Magnification, 1.42" Diameter Lens, Acrylic

Item #: WBB843819

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.15 Save up to 21%
Price: $8.80
Product Information
Customer Review
Product Q&A
Accessories
Bausch & Lomb Packette High Power Magnifier, 5X Magnification, 1.42" Diameter Lens, Acrylic

Packette Magnifier features a 5x aspheric acrylic lens that provides a sharp and precise focus over the entire 2" viewing area. The hard plastic cover snaps open and clicks shut. Compact design fits easily in the palm of your hand.

Product Specifications

    • COLOR FINISHClear/Black
    • CONSTRUCTIONAcrylic
    • BRANDBausch&Lomb
    • DESCRIPTIONPackette High Power Magnifier
    • MANUFACTURERS PART NUMBERBAL813133
    • PACKAGE QUANTITY1 Each
    • LENS1.42"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:21