Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daylight™ LED Flexilens with Base and Clip, Black

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Daylight™ LED Flexilens with Base and Clip, Black

Item #: WB277672

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $42.00 Save up to 29%
Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LED Flexilens with Base & Clip, Black

This is one of the products from the StarMag™ range. This is a practical and compact LED and magnifying lamp which is ideal for any craft, art or reading activity. It incorporates a flexible arm for easy adjustment with 2 bright daylight™ LEDs and a large 2.0X magnifier (4 diopter). The unique and adaptable base has a clip for attaching to a table and swing-out legs for freestanding.

  • Multifunctional LED light with extra large magnifier
  • 2 Bright Daylight™ LEDs with pure white light (uses only 0.32W)
  • Extra long battery life, up to 40 hours of comfortable light
  • Large 11cm / 4-1/4" magnifier with 2.0X magnification (4 diopter)
  • Practical 2.5cm / 1" inset lens with 4.0X magnification (12 diopter)
  • Long 22cm / 8-5/8" flexible arm for precise & easy adjustment
  • Strong clip to attach to frames, hoops, books & tables up to 3.6cm / 1-3/8" thick
  • Smart & practical base with swing-out legs for extra stability
  • Lightweight & compact, easy to take with you
  • Daylight™ LEDs don't need replacement
  • Soft fabric pouch included to protect the lens
  • This product requires 3 x AAA batteries (not supplied)

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • CONSTRUCTIONAcrylic, Metal, Plastic
    • BASE TYPEClamp
    • BRANDDaylight™
    • DESCRIPTIONLED Flexilens with Base & Clip
    • MANUFACTURERS PART NUMBERUN1161
    • BULB TYPELED
    • MAGNIFICATION2X
    • LENS4-1/4"
    • DIOPTER4

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Daylight LED Flexilens with base and clip

Your review: This light is exactly what I have been looking for. I have had similar ones that cost more money but were not so well made. With out this lamp I would not be able to continue to cross stitch because of my eyes. I am delighted with it.

Is this review helpful?

1 person found this review helpful

Sort by: 

1 Result

There are 1 questions and 7 answers for this product.

Sort by: 

1 Result

Is the cord on this light a 3 prong?

Question Asked By: Renee , April 11, 2016

+ View 1 Answer

Answer This Question

I am wanting to mount this to the wall. What is the through mount adaptor? Will this work, or do you have one that mounts to the wall?

Question Asked By: MIKE , April 11, 2016

+ View 1 Answer

Answer This Question

Are the LED's dimmable?

Question Asked By: Bret , October 28, 2014

+ View 1 Answer

Answer This Question

I am looking for a replacement bulb for small clamp on magnifying lamp. The flourescent bulkb is 4/3/4" inside diameter, 4 2/2" outside diameter. Specs on bulb read: 120v 13w 6400k. The lamp model #16279-002, E101956, UL Model 16913, Do you arry a suitable replacement bulb?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do you sell replacement lens for the 8 diopter magnifier lamp?

Question Asked By: Richard , ABQ , March 19, 2012

+ View 1 Answer

Answer This Question

I have this light, but the clamp to clamp it to my drawing board broke. Could I just order the clamp from you?

Question Asked By: Barbara Blair , Glenwood, Fl 32722 , January 06, 2012

+ View 1 Answer

Answer This Question

Why is this item 37 dollars less than the 8 diopter lamp when just the magnifying glass differs? Or, is the bulb housing plastic? also the 8 diopter one does not have a cover but the handle is silver colored instead of black ... what can you tell me about this 37 dollar price difference?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result