Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daylight™ 5" White Slimline Magnifying Lamp

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Daylight™ 5" White Slimline Magnifying Lamp

Item #: WBB638930

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $219.00 Save up to 20%
Price: $175.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This unique, stylish slimline magnifier is ideal for all your detailed work. The bright Daylight™ LED’s are low heat comes with a slimline head and adjustable internal spring arm. Two easily changeable 13cm/5" glass lenses (1.75X and 2.25X) (included) ensure you see intricate details clearly. Supplied with table clamp. LED’s never need replacing and use very little energy.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES31
    • HEIGHT INCHES21
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BASE TYPEClamp
    • BRANDDaylight™
    • DESCRIPTIONSlimline Magnifying Lamp
    • MANUFACTURERS PART NUMBERU25030
    • SHAPERound
    • LIMITED WARRANTY1 Year
    • WATTAGE7.2
    • LENS5"
    • CERTIFIED/APPROVEDUL, ROHS, CE
    • DIOPTER3
    • BULB TYPELED
    • MAGNIFICATION1.75X and 2.25X
    • ESD SAFENo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Daylight� 5" White Slimline Magnifying Lamp

Your review: Excellent product! Efficient operation and lives up to expectations.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 7 answers for this product.

Sort by: 

1 Result

Is the cord on this light a 3 prong?

Question Asked By: Renee , April 11, 2016

+ View 1 Answer

Answer This Question

I am wanting to mount this to the wall. What is the through mount adaptor? Will this work, or do you have one that mounts to the wall?

Question Asked By: MIKE , April 11, 2016

+ View 1 Answer

Answer This Question

Are the LED's dimmable?

Question Asked By: Bret , October 28, 2014

+ View 1 Answer

Answer This Question

I am looking for a replacement bulb for small clamp on magnifying lamp. The flourescent bulkb is 4/3/4" inside diameter, 4 2/2" outside diameter. Specs on bulb read: 120v 13w 6400k. The lamp model #16279-002, E101956, UL Model 16913, Do you arry a suitable replacement bulb?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do you sell replacement lens for the 8 diopter magnifier lamp?

Question Asked By: Richard , ABQ , March 19, 2012

+ View 1 Answer

Answer This Question

I have this light, but the clamp to clamp it to my drawing board broke. Could I just order the clamp from you?

Question Asked By: Barbara Blair , Glenwood, Fl 32722 , January 06, 2012

+ View 1 Answer

Answer This Question

Why is this item 37 dollars less than the 8 diopter lamp when just the magnifying glass differs? Or, is the bulb housing plastic? also the 8 diopter one does not have a cover but the handle is silver colored instead of black ... what can you tell me about this 37 dollar price difference?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

No Thanks x
Save $115.05 with this comparable product +
Item #: WB695232
globalindustrial.com
Ships same day.
(2)
$59.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:26