Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daylight™ 7" White Ultra Slim Magnifying Lamp

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Daylight™ 7" White Ultra Slim Magnifying Lamp

Item #: WBB638939

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $309.00 Save up to 28%
Qty Price
1-2 $234.95 ea.
3+ $221.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Designed especially for the serious needle worker, crafter, hobbyist and artist, the Ultra Slim magnifying lamp combines the largest precision glass lens (7 in.) with the strongest Daylight™ (28W - 150W equiv.) so you can see more of your work in precise and clear detail, and work for longer in comfort. Supplied with table clamp.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES30
    • HEIGHT INCHES37-1/2
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BASE TYPEClamp
    • BRANDDaylight™
    • DESCRIPTIONUltra Slim Magnifying Lamp
    • MANUFACTURERS PART NUMBERU22020-01
    • SHAPERound
    • LIMITED WARRANTY1 Year
    • WATTAGE28
    • VOLTAGE120
    • DIOPTER3
    • CERTIFIED/APPROVEDUL, ROHS, CE
    • BULB TYPEFluorescent
    • MAGNIFICATION1.75X
    • LENS7"
    • ESD SAFENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!