Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daylight™ 7" White XR Ultra Slim Magnifying Lamp

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Daylight™ 7" White XR Ultra Slim Magnifying Lamp

Item #: WBB638940

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $319.00 Save up to 20%
Price: $ 255.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Daylight™ 7" White XR Ultra Slim Magnifying Lamp

With bright 28W Daylight™ light, the unique 7 in. XR™ lens and the new Free-Motion head-joint™, this lamp combines the latest innovations in lighting design. These new features make your lamp extremely easy to operate and reliable. The Daylight™ energy saving tube ensures that you have plenty of comfortable daylight light to work with. Our XR technology™ makes the lens 50% lighter, extra resistant and easy to clean. And the new head-joint guarantees you precise and smooth positioning of your lamp without constantly having to tighten the wing-nut. The lamp includes an electronic ballast so you can work longer in comfortable light and it has our Quick Lens Swap System™ so you can increase the magnification in seconds without any tools.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES37
    • HEIGHT INCHES19
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BASE TYPEClamp
    • BRANDDaylight™
    • DESCRIPTIONXR Ultra Slim Magnifying Lamp
    • MANUFACTURERS PART NUMBERU22080
    • SHAPERound
    • LIMITED WARRANTY2 Years
    • WATTAGE28
    • LENS7"
    • VOLTAGE120
    • ESD SAFENo
    • MAGNIFICATION1.75X
    • BULB TYPEFluorescent
    • DIOPTER3
    • CERTIFIED/APPROVEDUL, ROHS, CE

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 7 answers for this product.

Sort by: 
...  

0 Result

Is the cord on this light a 3 prong?

Question Asked By: Renee , April 11, 2016

+ View 1 Answer

Answer This Question

I am wanting to mount this to the wall. What is the through mount adaptor? Will this work, or do you have one that mounts to the wall?

Question Asked By: MIKE , April 11, 2016

+ View 1 Answer

Answer This Question

Are the LED's dimmable?

Question Asked By: Bret , October 28, 2014

+ View 1 Answer

Answer This Question

I am looking for a replacement bulb for small clamp on magnifying lamp. The flourescent bulkb is 4/3/4" inside diameter, 4 2/2" outside diameter. Specs on bulb read: 120v 13w 6400k. The lamp model #16279-002, E101956, UL Model 16913, Do you arry a suitable replacement bulb?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do you sell replacement lens for the 8 diopter magnifier lamp?

Question Asked By: Richard , ABQ , March 19, 2012

+ View 1 Answer

Answer This Question

I have this light, but the clamp to clamp it to my drawing board broke. Could I just order the clamp from you?

Question Asked By: Barbara Blair , Glenwood, Fl 32722 , January 06, 2012

+ View 1 Answer

Answer This Question

Why is this item 37 dollars less than the 8 diopter lamp when just the magnifying glass differs? Or, is the bulb housing plastic? also the 8 diopter one does not have a cover but the handle is silver colored instead of black ... what can you tell me about this 37 dollar price difference?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result