Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Daylight™ 7x7.5" White XR Deluxe Magnifying Lamp

Item #: WBB638938

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $339.99 Save: up to 21%
Price: $267.99
Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
With bright 2x13w Daylight™ light, the unique 7.5x7 in. XR™ lens and the new Free-Motion head-joint™, this lamp combines the latest innovations in lighting design. These new features make your lamp not only extremely strong but also surprisingly easy to position and use. The Daylight™ energy saving tube ensures that you have plenty of comfortable daylight light to work with. Our XR technology™ makes the lens 50% lighter, extra resistant and easy to clean. And the new head-joint guarantees you precise and smooth positioning of your lamp without constantly having to tighten the wing-nut. The lamp includes an electronic ballast so you can work longer in comfortable light and it has our Clip-on Lens System™ so you can increase the magnification in seconds without any tools.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES33
  • HEIGHT INCHES19
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • BASE TYPEClamp
  • BRANDDaylight™
  • DESCRIPTIONDeluxe Magnifying Lamp
  • MANUFACTURERS PART NUMBERU23080
  • SHAPERectangular
  • LIMITED WARRANTY2 Years
  • MAGNIFICATION1.75X
  • BULB TYPEFluorescent
  • ESD SAFENo
  • CERTIFIED/APPROVEDUL, ROHS, CE
  • LENS7"
  • DIOPTER3
  • VOLTAGE120
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.