Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Itoya® Pocketlens Magnifier, 3X Magnification, 3.25" x 2.12" Lens, Clear/Blue, 72/Box
See all 12 items in product family

Itoya® Pocketlens Magnifier, 3X Magnification, 3.25" x 2.12" Lens, Clear/Blue, 72/Box

Item #: WBB843510

Sold By: globalindustrial.com

Expected ship date 07/29/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $114.48 Save up to 17%
Price: $94.95
Product Information
Product Q&A
Accessories
Itoya® Pocketlens Magnifier, 3X Magnification, 3.25" x 2.12" Lens, Clear/Blue, 72/Box

Pocket lens offers a small magnification tool that you can use anywhere to view fine print and images. Lens comes with a protective sleeve and fits in your wallet or card holder. Great for magnifying details on photos, maps, books, menus, newspapers and instructions. Ideal for home and office use.

Product Specifications

    • COLOR FINISHClear/Blue
    • CONSTRUCTIONAcrylic
    • BRANDItoya®
    • DESCRIPTIONPocketlens Magnifier
    • MANUFACTURERS PART NUMBERITYPLA
    • PACKAGE QUANTITY72/Box
    • LENS3.25" x 2.12"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.