Previous

Item in product family

Next

Item in product family
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
Daylight™ Professional LED Neck Magnifier, Satin Silver

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Daylight™ Professional LED Neck Magnifier, Satin Silver

Item #: WBB1096966

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.00 Save: up to 29%
Price: $28.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Daylight™ Professional LED Neck Magnifier, Satin Silver

This is one of the products from the StarMag™ range. The Professional LED Neck Magnifier is a deluxe hands-free neck magnifier with cord for crafting, sewing or reading. It has a stylish finish and is made from very high quality materials, including an extra large 1.8X crystal clear acrylic lens (13cm/5") with 5.0X inset lens (2.5cm) and 2 bright daylight™ LED lights. Also, an adjustable reach function for extending the magnifier out from the chest to get the perfect positioning when tasking and ensuring ideal comfort. This product has been designed to neatly fold away for travelling or taking to classes and runs on batteries, making it an ideal travel companion.

Features

  • Professional deluxe hands-free neck magnifier with cord for crafting, sewing or reading
  • Stylish finish and very high quality materials
  • Folds neatly away for travelling and taking to classes
  • Reach adjustable for comfortable positioning
  • Quality extra large 1.8X acrylic lens (13cm/5") with 5.0X inset lens (2.5cm)
  • 2 bright daylight™ LED lights
  • Battery operated, up to 10 hours: 2 x AAA batteries required (not supplied)


Documents are in PDF format

Product Specifications

    • WIDTH INCHES0.5
    • DEPTH INCHES6
    • HEIGHT INCHES9.5
    • COLOR FINISHSatin Silver
    • BASE TYPENeck
    • BRANDDaylight™
    • DESCRIPTIONProfessional LED Neck Magnifier
    • MANUFACTURERS PART NUMBERUN91221
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • WATTAGE0.2
    • BULBS2
    • CERTIFIED/APPROVEDUL
    • MAGNIFICATION1.8X + 5X
    • BULB TYPELED
    • DIOPTER--
    • LENS5"