Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spring-Arm Magnifier Lamp, Black, 27-1/2

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Spring-Arm Magnifier Lamp, Black, 27-1/2"H - Pkg Qty 2

Item #: WBB1476894

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $435.10 Save: up to 24%
$164.95 each

Sold in packages of 2

Price: $329.90
Product Information
Product Q&A
Accessories
Spring-Arm Magnifier Lamp, Black, 27-1/2"H

The ultimate magnifier lamp includes a precision 30" spring-arm and convenient guide handle for easy positioning. Features one 4½" three-diopter magnifier lens, one 1" five-diopter magnifier lens, and one 1" eight-diopter magnifier lens. Enlarges small print up to 175%. Includes a convenient edge-clamp mount. On/off rocker switch located on magnifier head. 13 watt full spectrum bulb included. ETL listed. 27½"H Black.

Product Specifications

  • LENGTH INCHES12
  • WIDTH INCHES5-1/2
  • HEIGHT INCHES21
  • COLOR FINISHBlack
  • BASE TYPEClamp
  • BRANDLedu
  • DESCRIPTIONSpring-Arm Magnifier Lamp
  • MANUFACTURERS PART NUMBERL9061
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3-Year Mechanical, 1-Year Electrical
  • DIOPTER3
  • CERTIFIED/APPROVEDETL
  • BULB TYPEFluorescent
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.