Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Flag Sold Separately

20' Large Outdoor Aluminum Flagpole
See all 21 items in product family

20' Large Outdoor Aluminum Flagpole

Item #: WB256870

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $459.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
FLAG POLES & ACCESSORIES
Large Outdoor Aluminum Flagpole
This collection of flag poles & accessories is great for storing & displaying medium to large flags in any indoor or outdoor setting. Large Outdoor Aluminum Flagpoles are cone-tapered flagpoles that include gold anodized ball tip, stationary truck, flash collar, polypropylene halyard, 9" cleat and a PVC ground tube. Features a rich, natural satin finish. Poles are equipped with chrome plated bronze swivel snap hooks.

Product Specifications

    • BRANDAnnin®
    • COLOR FINISHSilver
    • DESCRIPTION20' Large Outdoor Aluminum Flagpole
    • STYLEPole
    • MANUFACTURERS PART NUMBER743155
    • PACKAGE QUANTITY1
    • POLE HEIGHT20'
    • POLE INCLUDEDYes
    • POLE CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is this flagpole in one piece or multiple...looking for one not telescoping in one piece

Question Asked By: TAMMY , spuntech industries inc , December 26, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:66