Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 X 5' Nylon Us Flag With 6' Spinner Aluminum Pole - Pkg Qty 3
See all 13 items in product family

3 X 5' Nylon Us Flag With 6' Spinner Aluminum Pole - Pkg Qty 3

Item #: WB256841

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$51.95 each

Sold in packages of 3

Price: $155.85

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
US FLAG & BANNER SETS
Nylon US Flag with 6' Spinner Aluminum Pole
US flag & banner sets offer a complete unit for displaying and hanging flags. Hang and display a US flag anywhere with this selection of US flag and banner sets. Nylon US Flag with Spinner Aluminum Pole includes a 3' x 5' Nyl-Glo ColorFast® US flag with two-piece white aluminum spinning pole with gold eagle ornament. White cast aluminum adjustable mounting bracket.

Product Specifications

    • BRANDAnnin®
    • COLOR FINISHRed, White & Blue
    • CONSTRUCTIONNylon
    • DESCRIPTION3 x 5' Nylon US Flag with 6' Spinner Aluminum Pole
    • STYLEAmerican Flag
    • MANUFACTURERS PART NUMBER2382
    • PACKAGE QUANTITY1
    • POLE CONSTRUCTIONAluminum
    • POLE INCLUDEDYes
    • FLAG LENGTH5'
    • POLE HEIGHT6'
    • FLAG HEIGHT3'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed